08B-55A

COMPARE

08B-55A

Description
08B-55A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002501

BDI # 18118987

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.758

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.98
Pitch Diameter - Millimeter: 222.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS08B-1B55T

COMPARE

RS08B-1B55T

Description
08BB55 ; POR SPROCKET SB

TSUBAKI

Part # RS08B-1B55T

BDI # 920650

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 8.758
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.98
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 222.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS08B-1A55T

COMPARE

RS08B-1A55T

Description
08BA55 ; POR SPROCKET SB

TSUBAKI

Part # RS08B-1A55T

BDI # 920610

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 8.758
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.98
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 222.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1AH55

COMPARE

PHS 08B-1AH55

Description
PHS 08B-1AH55 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 08B-1AH55

BDI # 1284943

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.758

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.98
Pitch Diameter - Millimeter: 222.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY