PHS 08B-1A92
Description
PHS 08B-1A92 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A92
BDI # 1285034
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.645
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
371.99
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing