08B-125A
Description
08B-125A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002099
BDI # 18118598
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.13
Pitch Diameter - Millimeter:
505.37
Mounting Method:
Rough Bore