D08ATB16
Description
D08ATB16 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08ATB16
BDI # 607168
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570378
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
D08ATB15
Description
D08ATB15 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08ATB15
BDI # 607167
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569403
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
D08ATB17
Description
D08ATB17 ROLLER CHAIN SPROCKET ; 08 CHAIN 17 TEETH 2 ROW
Part # D08ATB17
BDI # 607169
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569364
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
08B-2-42A
Description
08B-2-42A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002265
BDI # 18118733
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
08B-2-40A
Description
08B-2-40A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002262
BDI # 18118730
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore