D08ATB17
Description
D08ATB17 ROLLER CHAIN SPROCKET ; 08 CHAIN 17 TEETH 2 ROW
Part # D08ATB17
BDI # 607169
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569364
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Duplex Type
Global Part Number GPN:
569982
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
D08B17H X 14MM RSB
Description
D08B17H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B17
BDI # 22379592
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
08B-2-17A
Description
08B-2-17A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002183
BDI # 18118671
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
08B-2-17B
Description
08B-2-17B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002184
BDI # 18118672
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore