D08B18H X 14MM RSB
Description
D08B18H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B18
BDI # 22379594
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
D08B18
Description
D08B18 ROLLER CHAIN SPROCKET ; 1/2" P 18T DOUBLE 14MM MIN PLAIN BORE
Part # D08B18
BDI # 607193
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Duplex Type
Global Part Number GPN:
569059
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
D08BTB18
Description
D08BTB18 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB18
BDI # 607170
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
568987
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Bushed
08B-2-18A
Description
08B-2-18A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002186
BDI # 18118674
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
08B-2-18TL-1210
Description
08B-2-18TL-1210 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002188
BDI # 18118676
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Bushed