D08BTB20
Description
D08BTB20 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB20
BDI # 607172
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569128
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
D08B20H X 14MM RSB
Description
D08B20H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B20
BDI # 22379598
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
D08B20
Description
D08B20 ROLLER CHAIN SPROCKET ; 1/2" P 20T DOUBLE 14MM MIN PLAIN BORE
Part # D08B20
BDI # 607195
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Duplex Type
Global Part Number GPN:
569995
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
08B-2-20TL-1610
Description
08B-2-20TL-1610 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002201
BDI # 18118682
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
08B-2-20A
Description
08B-2-20A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002199
BDI # 18118680
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore