D08BTB23
Description
D08BTB23 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB23
BDI # 607175
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569545
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Duplex Type
Global Part Number GPN:
569650
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
D08B23H X 16MM RSB
Description
D08B23H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B23
BDI # 22379606
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
08B-2-23TL-1610
Description
08B-2-23TL-1610 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002210
BDI # 18118691
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
08B-2-23A
Description
08B-2-23A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002208
BDI # 18118689
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore