D08CTB84
Description
D08CTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB84
BDI # 607233
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
13.372
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569578
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
13.372
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Duplex Type
Global Part Number GPN:
569215
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore
PHS 08B-2B84
Description
PHS 08B-2B84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2B84
BDI # 1285308
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.372
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.663
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore
PHS 08B-2TB84
Description
PHS 08B-2TB84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB84
BDI # 1285348
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed