RS08B-2 SS CL
Description
RS08B-2 SS ROLLER CHAIN CONNECTOR LINK ; STAINLESS STEEL
Part # RS08B-2SSCL
BDI # 15070550
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
RS08B-2-CL
Description
RS08B-2CL CHAIN LINK ; 08B-2 0.5MM CHAIN PITCH SPRING CLIP
Part # RS08B-2CL
BDI # 1405802
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602403
Chain Series:
Standard
Internal Special Features:
No
08B-2 SC C/L
Description
08B-2 SC C/L CONNECTING LINK ; 12.7MM CHAIN PITCH SPRG CLIP 25EA/PAK
Part # 08B2S26I
BDI # 17281090
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
08B-2 O/L ELITE
Description
08B-2 O/L ELITE CHAIN OFFSET LINK ; 0.5MM PITCH COTTERED
Part # 80061907
BDI # 526487
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Offset Link
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677648
08B-2 SC C/L ELITE
Description
08B-2 SC C/L ELITE CHAIN CONNECTING LINK ; 0.5MM PITCH SPRING CLIP
Part # 80061381
BDI # 526488
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677647
Chain Series:
Standard