E08B11

COMPARE

E08B11

Description
E08B11 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E08B11

BDI # 608270

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Pitch Diameter - Inch: 1.775
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 2.003
Other Features: Triplex Type
Global Part Number GPN: 570596
Pitch Diameter - Millimeter: 45.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-3-11A

COMPARE

08B-3-11A

Description
08B-3-11A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002352

BDI # 18118834

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.775

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.003
Pitch Diameter - Millimeter: 45.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-3-11B

COMPARE

08B-3-11B

Description
08B-3-11B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002353

BDI # 18118835

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.775

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.003
Pitch Diameter - Millimeter: 45.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-3BH11

COMPARE

PHS 08B-3BH11

Description
PHS 08B-3BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-3BH11

BDI # 1285353

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.775

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.003
Pitch Diameter - Millimeter: 45.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY