08B-3-75A
Description
08B-3-75A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002462
BDI # 18118931
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.94
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.173
Pitch Diameter - Millimeter:
303.27
Mounting Method:
Rough Bore