100E54
Description
100E54 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 54T BORE FOR E BUSHING
Part # 100E54
BDI # 614357
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
QD Bushing
Global Part Number GPN:
31170
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Other Features:
Split Taper Bushing
Global Part Number GPN:
571441
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Bushed
100F84H
Description
100F84H ROLLER CHAIN SPROCKET ; 1-1/4" P 84T F BUSHED W/HARDENED TEETH
Part # 100F84
BDI # 919816
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
34.158
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Bushed
100R72H
Description
100R72H ROLLER CHAIN SPROCKET ; 1-1/4" P 72T R1 BUSHED W/HARDENED TOOTH
Part # 100R72
BDI # 917991
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.38
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Bushed