100B12
Description
100B12 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 12T 1" MIN PLAIN BORE
Part # 100B12
BDI # 614272
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Global Part Number GPN:
35932
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
H100B12F X 1
Description
H100B12F-1 ROLLER CHAIN SPROCKET ; 1" BORE KW 2SS W/HT
Part # 100B12F-1
BDI # 917189
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.415
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore
H100A12
Description
H100A12 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 12T A-PLATE W/HT
Part # 100A12
BDI # 913837
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.415
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
H100B12F X 1-1/4
Description
H100B12F-1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE KW 2SS W/HT
Part # 100B12F-1D
BDI # 917191
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.415
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore