100A22H
Description
100A22H 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 22T A-PLATE W/HT
Part # 100A22
BDI # 913847
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Rough Bore
100BS22 2
Description
100BS22 2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS22 2
BDI # 614200
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
With 2 Set Screw
Global Part Number GPN:
35451
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
H100B22F X 1-7/16
Description
H100B22F 1 7/16 ROLLER CHAIN SPROCKET ; 1 7/16" BORE KW 2SS W/HT
Part # 100B22F-1G
BDI # 917255
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.444
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
H100B22F X 1-1/4
Description
H100B22F 1 1/4 ROLLER CHAIN SPROCKET ; 1 1/4" BORE KW 2SS W/HT
Part # 100B22F-1D
BDI # 917254
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.444
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
H100E22
Description
H100E22 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 22T QD-BUSH W/HT
Part # H100E22
BDI # 920193
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed