100A36
Description
100A36 ROLLER CHAIN SPROCKET ; 100 CHAIN 36 TEETH 1 ROW
Part # 100A36
BDI # 614093
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Global Part Number GPN:
31380
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Rough Bore
100E36
Description
100E36 QD BUSHED SPROCKET ; 1-1/4IN PITCH SINGLE STRAND HARD STEEL
Part # 100E36
BDI # 22100030
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
567852
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed