HD100Q15
Description
D100Q15H ROLLER CHAIN SPROCKET ; NO.100-2 CHAIN 1-1/4"P 15T A-TYPE W/HT
Part # D100Q15
BDI # 918832
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
D100Q15H
Description
D100Q15H ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND
Part # D100Q15H
BDI # 607324
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Split Taper Bushing
Global Part Number GPN:
571170
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
D100B15
Description
D100B15 ROLLER CHAIN SPROCKET ; 1-1/4"P 15T DOUBLE 1-1/4" MIN PLAIN BORE
Part # D100B15
BDI # 607296
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Global Part Number GPN:
30483
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
D100Q15
Description
D100Q15 ROLLER CHAIN SPROCKET ; NON-RETURNABLE DOUBLE BUSHED
Part # 1175157
BDI # 312003
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Split Taper Bushing
Global Part Number GPN:
10068
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed