D100B27H X 2-1/4 2SS
Description
D100B27H X 2-1/4 2SS CHAIN SPROCKET ; 100CHAIN 27T
Part # D100B27H X 2-1/4 2SS
BDI # 23778377
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Finished Bore