HD100B42F X 2-15/16
Description
HD100B42 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 42 TEETH 2 STRD 2-15/16IN BORE
Part # D100B42F X 2R
BDI # 21972658
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.43
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Finished Bore