E100B13
Description
E100B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B13
BDI # 608339
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Triplex Type
Global Part Number GPN:
30756
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
T100B13H
Description
T100B13H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B13
BDI # 17160074
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Global Part Number GPN:
572216
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
E100B13H
Description
E100B13H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 13 TEETH PILOT BORE
Part # 81019093
BDI # 20638611
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
1-1/8 Inch Plain Bore
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore