Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
E100B16
Description
E100B16 ROLLER CHAIN SPROCKET ; 1-1/4" P 16T 3 STRAND MPB
Part # E100B16
BDI # 608342
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Triplex Type
Global Part Number GPN:
30759
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
T100B16H
Description
T100B16H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B16
BDI # 17160073
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Global Part Number GPN:
573065
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
E100B16H
Description
E100B16H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 16 TEETH PILOT BORE
Part # 81019096
BDI # 20638605
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore