Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
E100B23
Description
E100B23 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B23
BDI # 608349
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
Triplex Type
Global Part Number GPN:
30766
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
T100B23H
Description
T100B23H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B23
BDI # 17160092
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Global Part Number GPN:
573117
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
E100B23H
Description
E100B23H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 23 TEETH PILOT BORE
Part # 81019103
BDI # 20638591
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
E100B23 X 2-7/8 MTO
Description
E100B23 X 2-7/8 MTO CHAIN SPROCKET
Part # E100B23 X 2-7/8 MTO
BDI # 24628224
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore