E100B30
Description
E100B30 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B30
BDI # 608353
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Triplex Type
Global Part Number GPN:
30770
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
T100B30H
Description
T100B30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B30
BDI # 17160096
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Global Part Number GPN:
572522
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
E100B30H
Description
E100B30H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 30 TEETH PILOT BORE
Part # 81019107
BDI # 20638583
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
E100B30 2-15/16 KWY 2SS
Description
E100B30 2-15/16 KWY 2SS SPROCKET ; 30 TEETH 12.64" OUTSIDE DIA
Part # E100B30 2-15/16 KWY 2SS
BDI # 21552798
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore