T100B20H
Description
T100B20H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B20
BDI # 17160080
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Global Part Number GPN:
572703
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Rough Bore
T100B18H
Description
T100B18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B18
BDI # 17160078
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Global Part Number GPN:
572276
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
T100B19H
Description
T100B19H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B19
BDI # 17160079
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Global Part Number GPN:
573127
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
T100B17H
Description
T100B17H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B17
BDI # 17160077
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Global Part Number GPN:
572724
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
E100B20
Description
E100B20 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B20
BDI # 608346
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Triplex Type
Global Part Number GPN:
30763
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Rough Bore