Features
Chain Pitch - Inch:
3.075
Chain Size:
1030
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.881
Inch - Metric:
Inch
Material:
Steel
Other Features:
Mill Chain
Pitch Diameter - Millimeter:
301.777
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3.075
Chain Size:
1030
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.881
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
301.777
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3.075
Chain Size:
1030
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.881
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
301.777
Mounting Method:
Rough Bore
1030C12 4 KW 2SS
Description
1030C12 4 KW 2SS MILL CHAIN SPROCKET ; 4IN BORE 12 TEETH STEEL 2 SETSCREW
Part # 1030C12 4 KW 2SS
BDI # 21445035
Features
Chain Pitch - Inch:
3.075
Chain Size:
1030
Chain Pitch - Millimeter:
78.105
Pitch Diameter - Inch:
11.881
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.706
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets | With 2 Set Screw
Pitch Diameter - Millimeter:
301.777
Mounting Method:
Finished Bore