Features
Chain Pitch - Inch:
3.075
Chain Size:
1030
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.85
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
326.39
Mounting Method:
Rough Bore
1030C13
Description
1030C13 ENGINEERING CHAIN SPROCKET ; 13 TEETH 3.075" PT
Part # 1030C13
BDI # 614499
Features
Chain Pitch - Inch:
3.075
Chain Size:
1030
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.85
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
326.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3.075
Chain Size:
1030
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.85
Inch - Metric:
Inch
Material:
Steel
Other Features:
Mill Chain
Pitch Diameter - Millimeter:
326.39
Mounting Method:
Rough Bore