10BTB38
Description
10BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB38
BDI # 613904
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570927
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed
10BTB20H
Description
10BTB20H ROLLER CHAIN SPROCKET ; BUSHED 10B-1 CHAIN 20T B-HUB ONE SIDE
Part # 10BTB20H
BDI # 613891
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570306
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
10BTB24H
Description
10BTB24H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB24H
BDI # 613895
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569219
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
10BTB19H
Description
10BTB19H ROLLER CHAIN SPROCKET ; 5/8" P 19T HT BORE FOR 1610 BUSHING
Part # 10BTB19H
BDI # 613890
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569531
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Bushed
10BTB18H
Description
10BTB18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT BORE FOR 1610 BUSHING
Part # 10BTB18H
BDI # 613889
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569299
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed