10BTB57
Description
10BTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB57
BDI # 613910
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570020
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
Simplex Type
Global Part Number GPN:
570838
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
Simplex Type
Global Part Number GPN:
570407
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore
10B-57B
Description
10B-57B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002975
BDI # 18119429
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore
10B-57A
Description
10B-57A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002974
BDI # 18119428
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore