Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
13.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
Simplex Type
Global Part Number GPN:
569268
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
13.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
Simplex Type
Global Part Number GPN:
569669
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Rough Bore
10BTB70
Description
10BTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB70
BDI # 613912
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
13.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570910
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Bushed
10B-70A
Description
10B-70A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002983
BDI # 18119437
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.292
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.931
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
14.292
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Rough Bore