Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
Duplex Type
Global Part Number GPN:
569881
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
D10B11H X 14MM RSB
Description
D10B11H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B11
BDI # 22381160
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
10B-2-11A
Description
10B-2-11A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002650
BDI # 18119106
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
10B-2-11B
Description
10B-2-11B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002651
BDI # 18119107
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
PHS 10B-2BH11
Description
PHS 10B-2BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2BH11
BDI # 1285683
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore