10B-2-120A
Description
10B-2-120A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002652
BDI # 18119108
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.876
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
606.45
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing