Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Duplex Type
Global Part Number GPN:
569918
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
D10ATB15
Description
D10ATB15 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10ATB15
BDI # 607236
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569423
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
D10B15H X 14MM RSB
Description
D10B15H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B15
BDI # 22381168
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
10B-2-15TL-1210
Description
10B-2-15TL-1210 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002663
BDI # 18119119
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
10B-2-15A
Description
10B-2-15A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002661
BDI # 18119117
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore