Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Duplex Type
Global Part Number GPN:
569968
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
D10ATB16
Description
D10ATB16 ROLLER CHAIN SPROCKET ; 10 CHAIN 16 TEETH 2 ROW
Part # D10ATB16
BDI # 607237
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569586
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
D10B16H X 16MM RSB
Description
D10B16H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B16
BDI # 22381170
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
10B-2-16A
Description
10B-2-16A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002664
BDI # 18119120
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
10B-2-16B
Description
10B-2-16B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002665
BDI # 18119121
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore