Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Duplex Type
Global Part Number GPN:
569279
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
D10B17H X 16MM RSB
Description
D10B17H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B17
BDI # 22381172
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
D10ATB17
Description
D10ATB17 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10ATB17
BDI # 607238
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569955
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
10B-2-17TL-1610
Description
10B-2-17TL-1610 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002668
BDI # 18119124
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
10B-2-17A
Description
10B-2-17A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002666
BDI # 18119122
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore