D10B19H X 16MM RSB
Description
D10B19H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B19
BDI # 22381176
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Duplex Type
Global Part Number GPN:
570750
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore
D10ATB19
Description
D10ATB19 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10ATB19
BDI # 607240
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570583
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Bushed
10B-2-19A
Description
10B-2-19A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002673
BDI # 18119127
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore
10B-2-19TL-1610
Description
10B-2-19TL-1610 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002676
BDI # 18119129
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Bushed