D10B20H X 16MM RSB
Description
D10B20H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B20
BDI # 22381180
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
D10BTB20
Description
D10BTB20 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10BTB20
BDI # 607241
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569910
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Duplex Type
Global Part Number GPN:
569804
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
10B-2-20B
Description
10B-2-20B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002685
BDI # 18119131
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
10B-2-20TL-1610
Description
10B-2-20TL-1610 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002686
BDI # 18119132
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed