Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Duplex Type
Global Part Number GPN:
569011
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Rough Bore
10B-2-27B
Description
10B-2-27B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002704
BDI # 18119150
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Rough Bore
10B-2-27TL-2012
Description
10B-2-27TL-2012 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002705
BDI # 18119151
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Bushed
10B-2-27A
Description
10B-2-27A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002703
BDI # 18119149
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Rough Bore
PHS 10B-2TB27
Description
PHS 10B-2TB27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2TB27
BDI # 1285760
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Bushed