Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Duplex Type
Global Part Number GPN:
570272
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
D10B30H X 20MM RSB
Description
D10B30H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B30
BDI # 22381196
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
D10BTB30
Description
D10BTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10BTB30
BDI # 607245
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570792
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
10B-2-30A
Description
10B-2-30A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002716
BDI # 18119156
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
10B-2-30B
Description
10B-2-30B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002717
BDI # 18119157
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore