10B-2-39A
Description
10B-2-39A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002738
BDI # 18119176
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.29
Mounting Method:
Rough Bore
10B-2-39B
Description
10B-2-39B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002739
BDI # 18119177
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.29
Mounting Method:
Rough Bore