10B-2-50B
Description
10B-2-50B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002764
BDI # 18119190
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
10B-2-50A
Description
10B-2-50A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002763
BDI # 18119189
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
D10A50H X 100 MTO
Description
MARTIN SPROCKET & GR D10A50H X 100 MTO
Part # D10A50H X 100 MTO
BDI # 23952970
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
D10A50H X 160 MTO
Description
MARTIN SPROCKET & GR D10A50H X 160 MTO
Part # D10A50H X 160 MTO
BDI # 23952969
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
D10A50H X 38 MTO
Description
MARTIN SPROCKET & GR D10A50H X 38 MTO
Part # D10A50H X 38 MTO
BDI # 23952971
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore