10B-2-53A
Description
10B-2-53A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002767
BDI # 18119193
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.907
Pitch Diameter - Millimeter:
267.97
Mounting Method:
Rough Bore