10B-2-56A
Description
10B-2-56A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002770
BDI # 18119196
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.147
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.504
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Rough Bore