D10CTB68
Description
D10CTB68 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB68
BDI # 607287
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
13.533
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.894
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
571122
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Bushed
10B-2-68A
Description
10B-2-68A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002787
BDI # 18119206
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.533
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.894
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Rough Bore
PHS 10B-2TB68
Description
PHS 10B-2TB68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2TB68
BDI # 1285775
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.533
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.894
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Bushed