10B-2-9B
Description
10B-2-9B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002812
BDI # 18119220
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.828
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.093
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Rough Bore
10B-2-9A
Description
10B-2-9A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002810
BDI # 18119219
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.828
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.093
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Rough Bore