Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Other Features:
Duplex Type
Global Part Number GPN:
569916
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Rough Bore
D10CTB114
Description
D10CTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB114
BDI # 607280
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569394
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Bushed
10B-2-125A
Description
10B-2-125A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002653
BDI # 18119109
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.87
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.185
Pitch Diameter - Millimeter:
631.71
Mounting Method:
Rough Bore
10B-2-114A
Description
10B-2-114A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002648
BDI # 18119105
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Rough Bore
PHS 10B-2B114
Description
PHS 10B-2B114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2B114
BDI # 1285744
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Rough Bore