D10B40H X 30MM RSB
Description
D10B40H X 30MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B40
BDI # 22381204
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Duplex Type
Global Part Number GPN:
568981
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Duplex Type
Global Part Number GPN:
570628
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Duplex Type
Global Part Number GPN:
570989
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
D10CTB38
Description
D10CTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB38
BDI # 607282
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569489
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed