Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Triplex Type
Global Part Number GPN:
569946
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
10B-3-16B
Description
10B-3-16B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002838
BDI # 18119289
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
10B-3-16A
Description
10B-3-16A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002837
BDI # 18119288
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore