Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Triplex Type
Global Part Number GPN:
569077
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
10B-3-30A
Description
10B-3-30A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002875
BDI # 18119322
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
10B-3-30TL-2517
Description
10B-3-30TL-2517 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002877
BDI # 18119324
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
10B-3-30B
Description
10B-3-30B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002876
BDI # 18119323
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
PHS 10B-3BH30
Description
PHS 10B-3BH30 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-3BH30
BDI # 1285807
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore