10B-3-33A
Description
10B-3-33A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002882
BDI # 18119329
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
10B-3-33B
Description
10B-3-33B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002883
BDI # 18119330
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore