10B-3-34A
Description
10B-3-34A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002884
BDI # 18119331
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.774
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.12
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Rough Bore
10B-3-34B
Description
10B-3-34B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002885
BDI # 18119332
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.774
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.12
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Rough Bore